Hubbell Wiring Device - Kellems HBL8215C Insulgrip® 15A Hospital Grade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® 15A Hospital Grade Plug - HBL8215C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® 15A Hospital Grade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8215C
    SKU: 95005458
    $28.27
    Checking Pricing
         
    Amperage:15A
    Color:Black/White
    Voltage Rating:125
    NEMA Rating:NEMA 5-15P
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8215C
    • Color Black/White
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Insulgrip® black/white nylon 15A 125V 2P3W NEMA 5-15P hospital grade plug.