Allied Tube and Conduit PS 85 1/2 EG Insulator/Rod Support Iron | Graybar Store
Allied Tube and Conduit - Insulator/Rod Support Iron - PS 85 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Insulator/Rod Support Iron

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 85 1/2 EG
    SKU: 96000790
    $22.01
    Checking Pricing
         
    Height (Inches):2-1/4
    Weight:195 lb
    Dimensions:1-5/8 W x 2-5/8 D x 2-1/4 H in
    Depth:2-5/8 in
    Brand or Series:PS 85; Power-Strut
    Rod Size (Inches):1/2
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 85 1/2 EG
    • Dimensions 1-5/8 W x 2-5/8 D x 2-1/4 H in
    • Brand or Series PS 85; Power-Strut
    • Depth 2-5/8 in
    • Height (Inches) 2-1/4
    • Hole Diameter (Inches) 9/16
    • Material Finish Electro Galvanized
    • Rod Size (Inches) 1/2
    • Weight 195 lb
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® PS 85 Insulator Support, Electrogalvanized, Weight: 195 lb, Dimensions: 1-5/8 W x 2-5/8 D x 2-1/4 H in, Iron, Hole Diameter (Inches): 9/16 in