Hubbell Power Systems 468 Insulator Clevis | Graybar Store
Hubbell Power Systems - Insulator Clevis - 468
+ / - Hover over image to Zoom
Other Views

    Insulator Clevis

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 468
    SKU: 88056139
    $6.89
    Checking Pricing
         
    Length:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 468
    • Length 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Insulator Clevis, Length: 4 in, Material of Construction: Steel