Hubbell Power Systems 0327 Insulator Clevis | Graybar Store
Hubbell Power Systems - Insulator Clevis - 0327
+ / - Hover over image to Zoom
Other Views

    Insulator Clevis

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 0327
    SKU: 88055937
    $11.66
    Checking Pricing
         
    Length:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 0327
    • Type Insulated Clevis
    • Length 4 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-1/4 x 4 inch clevis insulator with 11/16 x 3/4 inch mounting hole. Insulator not included. Package of 25.
    Hubbell Power Systems, Inc clevis insulator is made of galvanized steel. Also, comes with 5/8 inch cotter bolt. Mounting holes are 11/16 x 3/4 inch slot. Package of 25