Grid Power Products CRI-4 4 in. Dia. Insulator Cable Support | Graybar Store
Grid Power Products - 4 in. Dia. Insulator Cable Support - CRI-4
+ / - Hover over image to Zoom
Other Views

    4 in. Dia. Insulator Cable Support

    Manufacturer: Grid Power Products
    Manufacturer #: CRI-4
    SKU: 25689877
    $3.16
    Checking Pricing
         
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Grid Power Products
    • Manufacturer # CRI-4
    • Diameter (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Insulator Cable Support, Diameter (Inches): 4 in