Newton Instrument 0030630410 Molded Polyester Fiberglass Insulator, Insulator Length 2 3/4 in., Thread Size 5/8 11 | Graybar Store
Newton Instrument - Molded Polyester Fiberglass Insulator, Insulator Length 2 3/4 in., Thread Size 5/8 11 - 0030630410
+ / - Hover over image to Zoom
Other Views

    Molded Polyester Fiberglass Insulator, Insulator Length 2 3/4 in., Thread Size 5/8 11

    Manufacturer: Newton Instrument
    Manufacturer #: 0030630410
    SKU: 88186813
    $13.68
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0030630410
    • Materials Polyester Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulator With Nuts, Size 5/8 11, Polyester Fiberglass