Hubbell Power Systems C9091034 Insulator | Graybar Store
Hubbell Power Systems - Insulator - C9091034
+ / - Hover over image to Zoom
Other Views

    Insulator

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C9091034
    SKU: 25242831
    $2.89
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C9091034
    • Length 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Insulator, Length: 3 in, Material of Construction: Wet-Process Porcelain