Hubbell Power Systems C9091032P Insulator | Graybar Store
Hubbell Power Systems - Insulator - C9091032P
+ / - Hover over image to Zoom
Other Views

    Insulator

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C9091032P
    SKU: 22119054
    $2.20
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C9091032P
    • Type Spool Insulator
    • Length 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    CHANCE® Insulator, Length: 3 in, Material of Construction: Polymer Blend