Ideal Industries 61-797 Insulation Meter, Yellow | Graybar Store
Ideal Industries - Insulation Meter, Yellow - 61-797
+ / - Hover over image to Zoom
Other Views

    Insulation Meter, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: 61-797
    SKU: 25220899
    $700.46
    Checking Pricing
         
    Tool Application:Checks Existing Installations and Motor Windings for Breakdowns in Insulation
    Rating:CE Certified; N10140
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-797
    • Display Type Digital
    • Rating CE Certified; N10140
    • Tool Application Checks Existing Installations and Motor Windings for Breakdowns in Insulation
    • For Use With Insulation Tester
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Insulation Tester, Battery Operated, Range 20 Giga Ohm, Test Voltage 50/100/250/500/1000V DC, Backlit, Digital Display, Approval UL (Canada and US), CE, Ideal Brand, Includes Carrying Case
    Range of Insulation Meter:
    • Test Voltage 250/500/1000V DC
    • Voltage AC/DC 0.1-600.0 V
    • Insulation Resistance Up to 4000M Ω
    • Earth-Bond Resistance 0.01 Ω to 19.99 Ω

    Insulation tester includes carry case and test leads.