Burndy BIPC1/02 Insulation Piercing Connector | Graybar Store
Burndy - Insulation Piercing Connector - BIPC1/02
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing Connector

    Manufacturer: Burndy
    Manufacturer #: BIPC1/02
    SKU: 96092042
    $20.13
    Checking Pricing
         
    Tap Conductor Size:8 to 2 AWG
    Wire Size:1/0 to 8 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIPC1/02
    • Stud Size (Inches) 5/16
    • Tap Conductor Size 8 to 2 AWG
    • Wire Size 1/0 to 8 AWG
    • Use With Aluminum Conductors; Copper Conductors
    • Country of Origin US - USA
    Product Overview:
    Insulation Piercing Connector, Aluminum; Copper, Wire Size: 1/0 to 8 AWG, Tap Conductor Size: 8 to 2 AWG