Burndy BIPC4/06 Insulation Piercing Connector | Graybar Store
Burndy - Insulation Piercing Connector - BIPC4/06
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing Connector

    Manufacturer: Burndy
    Manufacturer #: BIPC4/06
    SKU: 96090917
    $27.89
    Checking Pricing
         
    Tap Conductor Size:1/0 to 6 AWG
    Wire Size:4/0 to 1/0 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIPC4/06
    • Stud Size (Inches) 5/16
    • Tap Conductor Size 1/0 to 6 AWG
    • Wire Size 4/0 to 1/0 AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulation Piercing Connector, Aluminum; Copper, Wire Size: 4/0 to 1/0 AWG, Tap Conductor Size: 1/0 to 6 AWG