Ilsco IPC-500-250 Insulation Piercing | Graybar Store
Ilsco - Insulation Piercing - IPC-500-250
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing

    Manufacturer: Ilsco
    Manufacturer #: IPC-500-250
    SKU: 96001326
    $103.11
    Checking Pricing
         
    Tap Conductor Size:250 kcmil to 4 AWG
    Wire Size:250 to 500 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IPC-500-250
    • Tap Conductor Size 250 kcmil to 4 AWG
    • Wire Size 250 to 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Kup-L-Tap® Insulation Piercing, Wire Size: 250 to 500 kcmil, Tap Conductor Size: 250 kcmil to 4 AWG