Ilsco IPC-4/0-2/0 Insulation Piercing | Graybar Store
Ilsco - Insulation Piercing - IPC-4/0-2/0
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing

    Manufacturer: Ilsco
    Manufacturer #: IPC-4/0-2/0
    SKU: 93145381
    $30.56
    Checking Pricing
         
    Tap Conductor Size:2/0 to 6 AWG
    Wire Size:4/0 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IPC-4/0-2/0
    • Tap Conductor Size 2/0 to 6 AWG
    • Wire Size 4/0 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Kup-L-Tap® Insulation Piercing, Wire Size: 4/0 to 2 AWG, Tap Conductor Size: 2/0 to 6 AWG