Ilsco IPC-4/0-6 Insulation Piercing | Graybar Store
Ilsco - Insulation Piercing - IPC-4/0-6
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing

    Manufacturer: Ilsco
    Manufacturer #: IPC-4/0-6
    SKU: 89006632
    $13.20
    Checking Pricing
         
    Tap Conductor Size:6 to 14 AWG
    Wire Size:4/0 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IPC-4/0-6
    • Tap Conductor Size 6 to 14 AWG
    • Wire Size 4/0 to 4 AWG
    • Country of Origin MX - Mexico
    Product Overview:
    Kup-L-Tap® Insulation Piercing, Wire Size: 4/0 to 4 AWG, Tap Conductor Size: 6 to 14 AWG