Ilsco IPC-500-500 Insulation Piercing | Graybar Store
Ilsco - Insulation Piercing - IPC-500-500
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing

    Manufacturer: Ilsco
    Manufacturer #: IPC-500-500
    SKU: 88138062
    $164.44
    Checking Pricing
         
    Tap Conductor Size:500 to 250 kcmil
    Wire Size:300 to 500 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IPC-500-500
    • Tap Conductor Size 500 to 250 kcmil
    • Wire Size 300 to 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Kup-L-Tap® Insulation Piercing, Wire Size: 300 to 500 kcmil, Tap Conductor Size: 500 to 250 kcmil