Ilsco IPC-250-4/0 Insulation Piercing | Graybar Store
Ilsco - Insulation Piercing - IPC-250-4/0
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing

    Manufacturer: Ilsco
    Manufacturer #: IPC-250-4/0
    SKU: 88138056
    $35.26
    Checking Pricing
         
    Tap Conductor Size:4/0 to 6 AWG
    Wire Size:250 kcmil to 1 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IPC-250-4/0
    • Tap Conductor Size 4/0 to 6 AWG
    • Wire Size 250 kcmil to 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Kup-L-Tap® Insulation Piercing, Wire Size: 250 kcmil to 1 AWG, Tap Conductor Size: 4/0 to 6 AWG