3M MV18BCX Insulated Vinyl Butt Connector | Graybar Store
3M - Insulated Vinyl Butt Connector - MV18BCX
+ / - Hover over image to Zoom
Other Views

    Insulated Vinyl Butt Connector

    Manufacturer: 3M
    Manufacturer #: MV18BCX
    SKU: 25323673
    $44.37
    Checking Pricing
         
    Color:Red
    Wire Size:22 to 18 AWG
    Material:ETP Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV18BCX
    • Color Red
    • Insulation Material Vinyl
    • Wire Size 22 to 18 AWG
    Product Overview:
    Red insulated vinyl butt connector for 22 to 18 AWG.