3M MV10BCX Insulated Vinyl Butt Connector | Graybar Store
3M - Insulated Vinyl Butt Connector - MV10BCX
+ / - Hover over image to Zoom
Other Views

    Insulated Vinyl Butt Connector

    Manufacturer: 3M
    Manufacturer #: MV10BCX
    SKU: 25323562
    $32.08
    Checking Pricing
         
    Color:Yellow
    Wire Size:12 to 10 AWG
    Material:ETP Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10BCX
    • Color Yellow
    • Insulation Material Vinyl
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow insulated vinyl butt connector for 12 to 10 AWG.