Thomas and Betts 1224 Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1 in. | Graybar Store
Thomas and Betts - Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1 in. - 1224
+ / - Hover over image to Zoom
Other Views

    Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1224
    SKU: 88263198
    $2.94
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Packaging:10 per Pack
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1224
    • Type Insulated Throat Fittings
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    Insulated Throat Fitting, Packaging: 10 per Pack, Trade Size (Inches): 1 in, Steel, Throat Type: Insulated, Temperature Rating: 105 °C