Thomas and Betts 1223AL Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3/4 in. | Graybar Store
Thomas and Betts - Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3/4 in. - 1223AL
+ / - Hover over image to Zoom
Other Views

    Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1223AL
    SKU: 88263197
    $7.65
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Packaging:25 per Pack
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1223AL
    • Type Insulated Throat Fittings
    • Materials Aluminum
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    T&B® Fittings Insulated Throat Fitting, Packaging: 25 per Pack, Trade Size (Inches): 3/4 in, Aluminum, Throat Type: Insulated, Temperature Rating: 105 °C