Thomas and Betts 1222 Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1/2 in. | Graybar Store
Thomas and Betts - Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1/2 in. - 1222
+ / - Hover over image to Zoom
Other Views

    Bushing, Steel, Rigid/IMC Conduit, Insulated Throat, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1222
    SKU: 88263194
    $1.38
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Packaging:50
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1222
    • Type Insulated Throat Fittings
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    Insulated Throat Fitting, Packaging: 50, Trade Size (Inches): 1/2 in, Steel, Throat Type: Insulated, Temperature Rating: 105 °C