Crouse Hinds (Eaton) H1039 Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3-1/2 in. - H1039
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1039
    SKU: 91020473
    $26.86
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Packaging:5 per Pack
    Use With:Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1039
    • Type Bushing
    • Materials Zinc Electroplated Malleable Iron
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Throat Bushing, Packaging: 5 per Pack, Trade Size (Inches): 3-1/2 in, Malleable Iron, Throat Type: Insulated, Temperature Rating: 150 °C