Crouse Hinds (Eaton) H1034DC Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 1-1/4 in. - H1034DC
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1034DC
    SKU: 25622931
    $9.41
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Packaging:50
    Use With:Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1034DC
    • Type Bushing
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Throat Bushing, Packaging: 50, Trade Size (Inches): 1-1/4 in, Zinc, Throat Type: Insulated, Temperature Rating: 150 °C