Crouse Hinds (Eaton) H1040DC Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in. - H1040DC
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1040DC
    SKU: 25622641
    $65.80
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Packaging:2
    Use With:Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1040DC
    • Type Bushing
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Throat Bushing, Packaging: 2, Trade Size (Inches): 4 in, Zinc, Throat Type: Insulated, Temperature Rating: 150 °C