L. H. Dottie WH33490 Insulated T-Handle Hex Set | Graybar Store
L. H. Dottie - Insulated T-Handle Hex Set - WH33490
+ / - Hover over image to Zoom
Other Views

    Insulated T-Handle Hex Set

    Manufacturer: L. H. Dottie
    Manufacturer #: WH33490
    SKU: 25428166
    $122.31
    Checking Pricing
         
    No. of Pieces:6
    Tip Size:5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in. and 3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH33490
    • No. of Pieces 6
    • Tip Size 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in. and 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    6-piece insulated t-handle hex set includes 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 tips.