L. H. Dottie WH32049 Insulated Slotted SlimLine Screwdriver | Graybar Store
L. H. Dottie - Insulated Slotted SlimLine Screwdriver - WH32049
+ / - Hover over image to Zoom
Other Views

    Insulated Slotted SlimLine Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32049
    SKU: 25428094
    $22.38
    Checking Pricing
         
    Tip Size:5/32 Inch
    Overall Length (Inches):8.3
    Blade Length (Inches):3.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32049
    • Blade Length (Inches) 3.94
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 8.3
    • Tip Size 5/32 Inch
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insulated slotted SlimLine screwdriver with 5/32 inch tip.