L. H. Dottie WH32046 SlimLine Insulated Screwdriver, Slotted, 9/64 in., 204 mm L | Graybar Store
L. H. Dottie - SlimLine Insulated Screwdriver, Slotted, 9/64 in., 204 mm L - WH32046
+ / - Hover over image to Zoom
Other Views

    SlimLine Insulated Screwdriver, Slotted, 9/64 in., 204 mm L

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32046
    SKU: 25428093
    $20.52
    Checking Pricing
         
    Tip Size:9/64 in.
    Overall Length (Inches):204 mm
    Packaging:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32046
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 204 mm
    • Tip Size 9/64 in.
    • Packaging 1 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Whia® Screwdriver, Handle Color: Red/Yellow, Material Type: CV Steel, Tip Size: 9/64 in, Packaging: 1 per Pack