L. H. Dottie WH92004 Insulated Slotted Screwdriver | Graybar Store
L. H. Dottie - Insulated Slotted Screwdriver - WH92004
+ / - Hover over image to Zoom
Other Views

    Insulated Slotted Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: WH92004
    SKU: 25566229
    $12.25
    Checking Pricing
         
    Tip Size:3 mm
    Overall Length (Inches):8.3
    Blade Length (Inches):3.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH92004
    • Blade Length (Inches) 3.94
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 8.3
    • Tip Size 3 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insulated slotted screwdriver with 3 MM tip.