L. H. Dottie WH32039 Insulated Screwdriver, Slotted, 1/4 in., 10.6 in. L | Graybar Store
L. H. Dottie - Insulated Screwdriver, Slotted, 1/4 in., 10.6 in. L - WH32039
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver, Slotted, 1/4 in., 10.6 in. L

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32039
    SKU: 25428090
    $175.90
    Checking Pricing
         
    Tip Size:1/4 in.
    Overall Length (Inches):10.6
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32039
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 10.6
    • Tip Size 1/4 in.
    • Packaging 10 per Pack
    • Country of Origin DE - Germany
    Product Overview:
    Wiha® Screwdriver, Overall Length (Inches): 10.6 in, Handle Color: Red/Yellow, Material Type: CVM Steel (Blade), Tip Size: 1/4 in, Packaging: 10 per Pack