L. H. Dottie WH32012 Insulated Slotted Screwdriver | Graybar Store
L. H. Dottie - Insulated Slotted Screwdriver - WH32012
+ / - Hover over image to Zoom
Other Views

    Insulated Slotted Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32012
    SKU: 25428079
    $99.30
    Checking Pricing
         
    Tip Size:1/8 in.
    Overall Length (Inches):8
    Blade Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32012
    • Blade Length (Inches) 4
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 8
    • Tip Size 1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insulated slotted screwdriver with 1/8 inch tip.