L. H. Dottie WH32196 SlimLine Insulated Screwdriver Set, 6 pc. | Graybar Store
L. H. Dottie - SlimLine Insulated Screwdriver Set, 6 pc. - WH32196
+ / - Hover over image to Zoom
Other Views

    SlimLine Insulated Screwdriver Set, 6 pc.

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32196
    SKU: 25428355
    $158.10
    Checking Pricing
         
    No. of Pieces:6
    Tip Size:No. 1 Phillips, No. 1 Square and 4.5 mm Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32196
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • No. of Pieces 6
    • Tip Size No. 1 Phillips, No. 1 Square and 4.5 mm Slotted
    • Country of Origin DE - Germany
    Product Overview:
    Whia® Insulated SlimLine Screwdriver Set, Handle Color: Red/Yellow, Material Type: CV Steel, Tip Size: #1 Phillips; #1 Square; 4.5 (Slotted) mm
    Set includes
    • #1 Phillips
    • #2 Phillips
    • #1 Square
    • #2 Square
    • 4.5 mm Slotted
    • 6.5 mm Slotted