L. H. Dottie WH32189 Insulated SlimLine Screwdriver Set | Graybar Store
L. H. Dottie - Insulated SlimLine Screwdriver Set - WH32189
+ / - Hover over image to Zoom
Other Views

    Insulated SlimLine Screwdriver Set

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32189
    SKU: 25428353
    $49.48
    Checking Pricing
         
    No. of Pieces:2
    Tip Size:No. 2 Phillips and 4.5 mm Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32189
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • No. of Pieces 2
    • Tip Size No. 2 Phillips and 4.5 mm Slotted
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    5-piece insulated SlimLine screwdriver set includes 4.5 MM Slotted, # 2 Phillips