Klein Tools 602-4-INS Insulated Screwdriver with Round Shank | Graybar Store
Klein Tools - Insulated Screwdriver with Round Shank - 602-4-INS
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 602-4-INS
    SKU: 93147669
    $24.97
    Checking Pricing
         
    Overall Length (Inches):8-5/16
    Tip Size:1/4 in. Cabinet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 602-4-INS
    • Handle Color Black
    • Overall Length (Inches) 8-5/16
    • Tip Size 1/4 in. Cabinet
    • Country of Origin US - USA
    Product Overview:
    8-5/16 inch insulated screwdriver with round shank has 1/4 Inch Cabinet tip and 4 inch shank.