Klein Tools 602-7-INS Insulated Screwdriver with Round Shank | Graybar Store
Klein Tools - Insulated Screwdriver with Round Shank - 602-7-INS
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 602-7-INS
    SKU: 25494936
    $27.21
    Checking Pricing
         
    Overall Length (Inches):12-3/8
    Tip Size:5/16 Inch Cabinet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 602-7-INS
    • Handle Color Black
    • Overall Length (Inches) 12-3/8
    • Tip Size 5/16 Inch Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-3/8 inch insulated screwdriver with round shank has 5/16 Inch Cabinet tip and 7 inch shank.