L. H. Dottie WH32093 Insulated Screwdriver Set | Graybar Store
L. H. Dottie - Insulated Screwdriver Set - WH32093
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver Set

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32093
    SKU: 25428101
    $128.81
    Checking Pricing
         
    No. of Pieces:10
    Tip Size:No. 0, No. 1, No. 2, No. 3 Phillips, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm and 6.5 mm Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32093
    • No. of Pieces 10
    • Tip Size No. 0, No. 1, No. 2, No. 3 Phillips, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm and 6.5 mm Slotted
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    10-piece insulated screwdriver set includes 2.0 MM, 2.5 MM, 3.0 MM, 3.5 MM, 4.5 MM, 6.5 MM Slotted, 0, 1, 2, 3 Phillips