Thomas and Betts RB14-10X Insulated Ring Terminal | Graybar Store
Thomas and Betts - Insulated Ring Terminal - RB14-10X
+ / - Hover over image to Zoom
Other Views

    Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14-10X
    SKU: 88265949
    $1.40
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14-10X
    • Color Blue
    • Finish Electro Tin-Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RB Insulated Ring Terminal, Copper, Wire Size: 18 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 10 AWG, Blue