Thomas and Betts RA18-8 Insulated Ring | Graybar Store
Thomas and Betts - Insulated Ring - RA18-8
+ / - Hover over image to Zoom
Other Views

    Insulated Ring

    Manufacturer: Thomas and Betts
    Manufacturer #: RA18-8
    SKU: 88265937
    $0.79
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Packaging:100 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA18-8
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RA Insulated Ring, Copper, Wire Size: 22 to 16 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG, Red