L. H. Dottie WH32103 Insulated Phillips Screwdriver | Graybar Store
L. H. Dottie - Insulated Phillips Screwdriver - WH32103
+ / - Hover over image to Zoom
Other Views

    Insulated Phillips Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32103
    SKU: 25428349
    $221.10
    Checking Pricing
         
    Tip Size:No. 3
    Overall Length (Inches):10.6
    Blade Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32103
    • Blade Length (Inches) 6
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 10.6
    • Tip Size No. 3
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insulated Phillips screwdriver with #3 tip.