L. H. Dottie WH32102 Insulated Screwdriver, Phillips, #2, 8.6 in. L | Graybar Store
L. H. Dottie - Insulated Screwdriver, Phillips, #2, 8.6 in. L - WH32102
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver, Phillips, #2, 8.6 in. L

    Manufacturer: L. H. Dottie
    Manufacturer #: WH32102
    SKU: 25428348
    $155.60
    Checking Pricing
         
    Tip Size:#2
    Overall Length (Inches):8.6
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH32102
    • Handle Color Red and Yellow
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 8.6
    Product Overview:
    Whia® Screwdriver, Overall Length (Inches): 8.6 in, Handle Color: Red/Yellow, Material Type: CVM Steel (Blade), Tip Size: #2, Packaging: 10 per Pack