NSI Industries IPLD500-5 Insulated Multi-Tap Connector | Graybar Store
NSI Industries - Insulated Multi-Tap Connector - IPLD500-5
+ / - Hover over image to Zoom
Other Views

    Insulated Multi-Tap Connector

    Manufacturer: NSI Industries
    Manufacturer #: IPLD500-5
    SKU: 95032985
    $83.59
    Checking Pricing
         
    Wire Size:500 kcmil to 4 AWG
    No. of Ports:5
    Use With:Aluminum Cables; Copper Cables; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLD500-5
    • No. of Ports 5
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 500 kcmil to 4 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Cables; Copper Cables; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ Insulated Multi-Tap Connector, Plastisol, Wire Size: 500 kcmil to 4 AWG, High-Dielectric Strength Plastisol, No. of Ports: 5