NSI Industries IPLD350-6 Insulated Multi-Tap Connector | Graybar Store
NSI Industries - Insulated Multi-Tap Connector - IPLD350-6
+ / - Hover over image to Zoom
Other Views

    Insulated Multi-Tap Connector

    Manufacturer: NSI Industries
    Manufacturer #: IPLD350-6
    SKU: 95018471
    $76.34
    Checking Pricing
         
    Wire Size:350 kcmil to 6 AWG
    No. of Ports:6
    Use With:Aluminum Cables; Copper Cables; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLD350-6
    • No. of Ports 6
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 350 kcmil to 6 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Cables; Copper Cables; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ Insulated Multi-Tap Connector, Plastisol, Wire Size: 350 kcmil to 6 AWG, High-Dielectric Strength Plastisol, No. of Ports: 6