NSI Industries IPL600-4 Insulated Multi-Tap Connector | Graybar Store
NSI Industries - Insulated Multi-Tap Connector - IPL600-4
+ / - Hover over image to Zoom
Other Views

    Insulated Multi-Tap Connector

    Manufacturer: NSI Industries
    Manufacturer #: IPL600-4
    SKU: 25102257
    $84.83
    Checking Pricing
         
    Wire Size:600 kcmil to 6 AWG
    No. of Ports:4
    Use With:Aluminum Cables; Copper Cables; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPL600-4
    • No. of Ports 4
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 600 kcmil to 6 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Cables; Copper Cables; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ Insulated Multi-Tap Connector, Plastisol, Wire Size: 600 kcmil to 6 AWG, No. of Ports: 4