Thomas and Betts RB2237 Insulated Locking Fork | Graybar Store
Thomas and Betts - Insulated Locking Fork - RB2237
+ / - Hover over image to Zoom
Other Views

    Insulated Locking Fork

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2237
    SKU: 88314650
    $0.22
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Blue
    Packaging:1000 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2237
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® Insulated Locking Fork, Blue, Electro Tin-Plated, Vinyl, Copper, Wire Size: 18 to 14 AWG