Thomas and Betts 14RB-8FL Insulated Locking Fork | Graybar Store
Thomas and Betts - Insulated Locking Fork - 14RB-8FL
+ / - Hover over image to Zoom
Other Views

    Insulated Locking Fork

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RB-8FL
    SKU: 88263436
    $71.97
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RB-8FL
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® 14RB Insulated Locking Fork, Blue, Electro Tin-Plated, Vinyl, Copper, Wire Size: 18 to 14 AWG