Burndy BISR500 Insulated Inline Splicer/Reducer | Graybar Store
Burndy - Insulated Inline Splicer/Reducer - BISR500
+ / - Hover over image to Zoom
Other Views

    Insulated Inline Splicer/Reducer

    Manufacturer: Burndy
    Manufacturer #: BISR500
    SKU: 97099152
    $72.31
    Checking Pricing
         
    Wire Size:2 AWG to 500 kcmil
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BISR500
    • Insulation Material Plastisol
    • Wire Size 2 AWG to 500 kcmil
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated inline splicer/reducer for 2 AWG to 500 kcmil wire.