Burndy BISR1/0 Insulated Inline Splicer/Reducer | Graybar Store
Burndy - Insulated Inline Splicer/Reducer - BISR1/0
+ / - Hover over image to Zoom
Other Views

    Insulated Inline Splicer/Reducer

    Manufacturer: Burndy
    Manufacturer #: BISR1/0
    SKU: 97099132
    $29.19
    Checking Pricing
         
    Wire Size:14 AWG to 1/0 AWG
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BISR1/0
    • Insulation Material Plastisol
    • Wire Size 14 AWG to 1/0 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated inline splicer/reducer for 14 to 1/0 AWG wire.