Klein Tools 646-3/8-INS Insulated Hollow Shaft Nutdrivers with Round Shank | Graybar Store
Klein Tools - Insulated Hollow Shaft Nutdrivers with Round Shank - 646-3/8-INS
+ / - Hover over image to Zoom
Other Views

    Insulated Hollow Shaft Nutdrivers with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 646-3/8-INS
    SKU: 25264948
    $24.01
    Checking Pricing
         
    Overall Length (Inches):10-5/16
    Drive Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-3/8-INS
    • Drive Size 3/8 in.
    • Overall Length (Inches) 10-5/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10-5/16 inch insulated hollow shaft nutdrivers with 3/8 inch hex and 6 inch round shank. Blue color code.