Klein Tools 63050-INS Insulated High-Leverage Cable Cutter | Graybar Store
Klein Tools - Insulated High-Leverage Cable Cutter - 63050-INS
+ / - Hover over image to Zoom
Other Views

    Insulated High-Leverage Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63050-INS
    SKU: 92142150
    $82.33
    Checking Pricing
         
    Capacity:4/0 AL, 2/0 Soft CU, 100 Pair 24 AWG
    Overall Length (Inches):9-5/8
    Tool Application:Aluminum, Soft Copper, 100 Pair 24 AWG Communications Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63050-INS
    • Capacity 4/0 AL, 2/0 Soft CU, 100 Pair 24 AWG
    • Overall Length (Inches) 9-5/8
    • Tool Application Aluminum, Soft Copper, 100 Pair 24 AWG Communications Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    A flame retardant, impact-resistant, bright orange outer coating; two layers of insulation; thick white inner coating bonded to the tool