Bridgeport Fittings 388-40 Grounding Bushing, Malleable Iron, Insulated 150°C, 3 in., 6 AWG to 250 MCM | Graybar Store
Bridgeport Fittings - Grounding Bushing, Malleable Iron, Insulated 150°C, 3 in., 6 AWG to 250 MCM - 388-40
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron, Insulated 150°C, 3 in., 6 AWG to 250 MCM

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 388-40
    SKU: 88031739
    $35.14
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 388-40
    • Installation Grounding Lug
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum Alloy
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Locknuts
    • Trade Size (Inches) 3 in.
    • Country of Origin CN - China
    Product Overview:
    Insulated Grounding Bushing, Trade Size (Inches): 3 in, Malleable Iron, Temperature Rating: 150 °C, Lug Capacity: 6 to 250 MCM, Lug Type: Aluminum Alloy