Pentair Hoffman DGJ Insulated Ground Jumper Kit, 6 AWG | Graybar Store
Pentair Hoffman - Insulated Ground Jumper Kit, 6 AWG - DGJ
+ / - Hover over image to Zoom
Other Views

    Insulated Ground Jumper Kit, 6 AWG

    Manufacturer: Pentair Hoffman
    Manufacturer #: DGJ
    SKU: 25236404
    $34.80
    Checking Pricing
         
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DGJ
    • Wire Size 6 AWG
    • Country of Origin US - USA
    Product Overview:
    #6 AWG - 7 strand ground insulated wire, 12 inches long.